Shop All Low Voltage Thermostats
Lux
Low Voltage Thermostat, 7 Programs, 2 H 3 C, Wall Mount, 24V, AA-Lithium, Micro-USB, Power Bridge
Mfr # GEOX-WH-005
Zoro # G5529041
Sold in multiples of 5 for $829.95
Free Shipping & Returns
$829.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal or Vertical
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lux
- MFR # GEOX-WH-005
- Zoro # G5529041
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 1/8" |
Width | 5 45/64" |
Display Size | 2 in x 2 in |
Depth | 1 21/64 in |
Overall Height | 3 1/8 in |
Overall Depth | 1 5/16 in |
Overall Width | 5 11/16 in |
Description
Low Voltage WiFi Thermostat, Stages Heat 2, Stages Cool 3, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations R,Y1,Y2,G,W1,W2/O/B, C, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 2 in x 2 in, Display Type Backlit, Display Color White, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes, Remote Sensing Capability No, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7890B1014 On-Off Primary (RM7890B101)
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- IMPERIAL Stainless Steel Cutter, PK5 (S75046)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7J370)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711V)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711)
- LUX Psp511C 24V Battery Powered (PSP511C)
- LUX Programmable / Non-Programmable Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Wall Mount (P722U)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- HONEYWELL Tr21 Indoor 20 K Ohm Ntc (TR21)
- Lux Thermostats