Shop All Low Voltage Thermostats
This Product is Discontinued
Lux
Low Voltage Thermostat, 7 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery/USB/Power Bridge, 24VAC (Discontinued)
Mfr # GEO-WH
Zoro # G7823980
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal and Vertical
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lux
- MFR # GEO-WH
- Zoro # G7823980
- UPC # 021079150014
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 1/8" |
Width | 5 45/64" |
Depth | 1 21/64 in |
Display Size | 3.7 sq in |
Overall Width | 5 11/16 in |
Overall Height | 3 1/8 in |
Overall Depth | 1 5/16 in |
Description
Low Voltage WiFi Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 2, 4, Programs per Week 7, Terminal Designations RH, RC, B, W1, O, Y1, G, W2, C, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Circulate, Display Size 3.7 sq in, Display Type Digital, Display Color Gray, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.