Luverne

RETRAC HighRise Folding Rear Entry Step Fits 3 x 2 Bumper Beam


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The RETRAC HighRise folding rear entry step equips your semi trailer box truck or flat deck with safer easier access It features an autostowing design a universal installation system exceptional traction and a 600pound capacity Climbing into the back of your semi trailer or flatbed truck can be challenging and even dangerous HighRise offers the solution This innovative twostep addon simply bolts onto the bumper beam and provides a helpful step up into the cargo area The steps are constructed with grated metal to ensure dependable traction even when wet and the 7gauge steel build provides a weight capacity of 600 pounds The HighRise semi truck step promotes speed and efficiency on the job as well as an ergonomic work environment It is also expertly engineered to avoid getting damaged Built into this heavyduty truck step is a roller mechanism that allows the step to be folded up keeping it out of the way during travel or when backing up The counterbalanced design keeps the step in the folded position and the innovative roller mechanism enables the step to autostow on contact to avoid being damaged when backing into a loading dock or other obstruction This model of the HighRise semi truck step fits virtually any 3inch x 2inch bumper beam It installs easily with an included adapter bracket and four bolts fitting various semi trailers box trucks and flat decks The minimum pocket size for this step is 13 inches wide x 1575 inches deep from the back of the bumper in the stored position It requires 15625 inches from the bottom of the bumper to the deck and 4375 inches of ground clearance below the bumper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.