Luverne

OMega II 6 x 36 100 Silver Aluminum Side Steps Select Sprinter 2500 3500


product price: $475.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Like many LUVERNE side steps and running boards OMega II 6 oval side steps are made to work hard and to do it with style They are constructed from strong lightweight rustfree aluminum and to truly make them a step up from the rest we shield them in a highly durable powder coat finish This ensures maximum corrosion resistance and excellent protection against scuffs and scratches The side steps are available in two powder coat finish options including textured black and silver powder coat OMega II side steps are also made to provide safe comfortable entry and exit from your vehicle They feature tough aluminum step pads with protruded circular treads that will never wear or crack The step pads offer a nonskid surface and they are finished with a textured black powder coat for lasting corrosion resistance Also unique to our OMega II step pads is their customizable positioning The pads are packaged unattached from the tubes and mount with selftapping screws This allows you to precisely match the layout of your vehicle to suit your preferences You can mount them to the provided factory specifications or adjust them to a custom placement The 6 x 234 tubes are fitted with black TPO plastic end caps adding a modern professional look The end caps are also paintable to allow for even further customization Each set of OMega II side steps is designed for vehiclespecific installation and fitment using a unique set of mounting brackets This particular set of side steps fits specific years of the Dodge Sprinter 2500 or 3500 Freightliner Sprinter 2500 or 3500 and MercedesBenz Sprinter 2500 or 3500 see application info to verify fitment NOTE Mounting brackets are included but ship separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.