Shop All Running Boards, Nerf Bars & Steps
Luverne
O-Mega II 6" x 36", 100" Silver Aluminum Side Steps Ram ProMaster
Mfr # 583100-571477
Zoro # G800428933
product price: $508.95
/ea
Free Shipping & Returns
$508.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 583100-571477
- Zoro # G800428933
- UPC # 40236445121
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Description
Like many LUVERNE side steps and running boards, O-Mega II 6" oval side steps are made to work hard and to do it with style. They are constructed from strong, lightweight, rust-free aluminum, and to truly make them a step up from the rest, we shield them in a highly durable powder coat finish. This ensures maximum corrosion resistance and excellent protection against scuffs and scratches. The side steps are available in two powder coat finish options, including textured black and silver powder coat. O-Mega II side steps are also made to provide safe, comfortable entry and exit from your vehicle. They feature tough aluminum step pads with protruded circular treads that will never wear or crack. The step pads offer a non-skid surface, and they are finished with a textured black powder coat for lasting corrosion resistance. Also unique to our O-Mega II step pads is their customizable positioning. The pads are packaged unattached from the tubes and mount with self-tapping screws. This allows you to precisely match the layout of your vehicle to suit your preferences. You can mount them to the provided factory specifications or adjust them to a custom placement. The 6" x 2-3/4" tubes are fitted with black TPO plastic end caps, adding a modern, professional look. The end caps are also paintable to allow for even further customization. Each set of O-Mega II side steps is designed for vehicle-specific installation and fitment, using a unique set of mounting brackets. This particular set of side steps fits specific years of the Ram ProMaster (see application info to verify fitment). NOTE: Mounting brackets are included but ship separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM High Tone Horn, 7210223 (7210223)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3743)
- UWS Single Door Underbody Tool Box, 48", EC40101 (EC40101)
- TRIDENT HOSE Trident 1281006 Split Wire Conduit 1" X 50Ft; Black (1281006)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD ROCKER MOUNTING BRACKET BLACK TEXT (401632)
- LUVERNE 14-18 RAM PROMASTER VAN REAR GRIP STEP 54 IN (415254)
- LUVERNE RETRAC HighRise Folding Rear Entry Step Fits 3 x 2 Bumper Beam (409924-409926L)
- LUVERNE Black Powder Coated Aluminum Running Boards (415254-400743)
- LUVERNE 14-16 RAM 2500 MEGA STEPS & BRACKETS RUNNING BOARD MOUNTING BLACK TEXT (571438)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS SOLD (584078)
- RUGGED RIDGE ULTIMATE GRAB HANDLE KIT, RED; 55-C JEEP CJ/WRANGLER/GLADIATOR (13505.03)
- Luverne Running Boards, Nerf Bars & Steps