Shop All Running Boards, Nerf Bars & Steps
Luverne
Grip Step 7" x 54" Black Aluminum Rear Step Fleet Kit Ram ProMaster
Mfr # 415254-401478-0
Zoro # G500428875
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 415254-401478-0
- Zoro # G500428875
- UPC # 40236444766
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Description
The Grip Step rear step is a must-have vehicle accessory for any delivery van, mail carrier, ambulance or other commercial vans and cargo vans. It provides a 54" x 7" step on the back of the van, offering safe, convenient access to the rear cargo area whenever needed. This is particularly useful when frequent entry and exit are necessary. This van rear step features the same work-ready construction as our Grip Step running boards. Covering the entire top surface of the rear step are expanded metal treads that lock onto your boots with fleet-grade traction. In any season of the year, Grip Steps provides safe footing that won’t wear down or crack like plastic alternatives. The expanded metal treads are also open on the bottom, allowing dirt and debris to pass through the running board and keeping your cargo van interior clean. This Grip Step rear step is constructed from powder-coated aluminum to ensure the highest level of corrosion resistance and maintain a professional look on your vehicle. Aluminum is also strong and lightweight. It keeps unnecessary weight off your van, unlike steel, promoting better gas mileage and extending the life of the vehicle. For a custom fit without the hassle, all LUVERNE rear steps are made for vehicle-specific installation. Customized brackets integrate with the vehicle's existing design and ensure maximum strength and rigidity. This rear step is designed to fit specific years of the Ram ProMaster 1500, 2500 and 3500 (see application info to verify fitment). It comes with powder-coated steel mounting brackets and stainless steel hardware for a complete installation from start to finish. It also includes rubber bumpers for extra protection and reflective tape for increased visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hub Cover, for Alcoa 16" Wheels (1612)
- SEA-DOG Round Voltage -Amp Meter - 6V-30V -0 Amp - 10 Amp Meter (421625-1)
- CHAMPION SPARK PLUGS Spark Plug, RH10C (130-195)
- WESTIN Square LED Work Utility Light (09-12211A)
- LUVERNE 14-15 PRMSTR LNG/LNG, GRP BRKT (401475)
- LUVERNE Black Powder Coated Aluminum Running Boards (415254-401727)
- LUVERNE Silver Powder Coated Aluminum Side Steps (583078-571113)
- LUVERNE Bracket Kit (579921)
- LUVERNE 03-14 EXPRESS/SAVANA/03-17 GM 2500/3500/4500 SHORT 36IN STEP BOARDS(HA (400340)
- LUVERNE Black Powder Coated Aluminum Running Boards (415060-401231)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415036-570121)
- Luverne Running Boards, Nerf Bars & Steps