Shop All Running Boards, Nerf Bars & Steps
Luverne
Grip Step 7" x 54" Aluminum Pass. Running Board Fleet Kit ProMaster
Mfr # 415254-401473-0
Zoro # G600428904
product price: $256.95
/ea
Free Shipping & Returns
$256.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 415254-401473-0
- Zoro # G600428904
- UPC # 40236444810
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Description
LUVERNE Grip Step 7" running boards for vans are the ideal work van accessories, adding safe, dependable footing to your cargo van with a vehicle-specific fit. Grip Step van steps are equipped with high-traction treads for fleet-approved safety, and they are made from powder-coated aluminum to be lightweight and provide long-lasting resistance to the elements. All Grip Step running boards are engineered for vehicle-specific installation. This van step offers a custom fit for certain years and styles of the Ram ProMaster 1500, 2500 and 3500 (see application info to verify fitment with your cargo van). It includes a single running board for the passenger-side sliding door. Packages are also available with an additional shorter driver-side step. It comes with powder-coated steel brackets and stainless steel hardware for a complete install. It also includes reflective tape for increased visibility. Grip Step running boards for vans are optimized for delivery trucks, construction vehicles and other commercial vans. They feature a 7" width, covered with expanded metal treads to grip the bottom of your boots for safe entry and exit every time. The metal treads are also highly resistant to wear, and they help keep the steps clean with their open, through-hole design. The aluminum construction of LUVERNE Grip Step running boards makes them strong for a rigid step, but lightweight for optimized fuel efficiency. Aluminum is also highly corrosion-resistant. To maximize corrosion resistance, Grip Step van steps are shielded in a textured black powder coat finish. This gives them an impervious layer of protection against the elements and resists chipping and UV damage. The black running boards also complement the look and style of your cargo van, adding a professional finishing touch. To complete the look, we also offer rear Grip Step van steps, providing safe, convenient access to the rear cargo area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Disc Bearing; Spherical, Round Bore, Re-Lubricatable 5" x5" x2" (A-GW211PPB9-I)
- UNIVERSAL AIR COND Universal Air Conditioning, HA111501C (HA111501C)
- FAIRCHILD INDUSTRIES 9911 Ford Ranger Front Outer Belt Weatherstrip Kit, LH RH OEM6L5Z1021453AA and 6L5Z1021452AA (KF2107)
- WIX FILTERS Hydraulic Filter, WL10043 (WL10043)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD MOUNTING BRACKET BLACK TEXTURED PO (401631)
- LUVERNE SIDE ENTRY STEPS-BLACK RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS (281521)
- LUVERNE Grip Step XL 9.5" x 54" Steel Pass. Board Fleet Kit Ram ProMaster (495154-401802-0)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS SILVER POWDER COAT(BRKTS SOLD SEP) (583036)
- LUVERNE Grip Step 7" W2W Running Boards (415114-401448)
- LUVERNE 15-15 FORD TRANSIT REAR MEGASTEP BRACKET PACKAGE ONLY (571528)
- ARIES 4" W Polished Stainless Steel Stainless Steel Side Bars (S225041-2)
- Luverne Automotive Exterior Accessories