Shop All Running Boards, Nerf Bars & Steps
Luverne
Bracket Kit, 401530
Mfr # 401530
Zoro # G6332707
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11.000
- Overall Height 10.000
- Finish TEXTURED BLACK POWDER COAT
- Length 21.000
- Overall Length 21.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luverne
- MFR # 401530
- Zoro # G6332707
- UPC # 40236443264
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 11.000 |
Overall Height | 10.000 |
Length | 21.000 |
Overall Length | 21.000 |
Height | 10.000 |
Width | 11.000 |
Details
Finish | TEXTURED BLACK POWDER COAT |
Weight | 37.000 |
Material | Carbon Steel |
Description
LUVERNE running boards and side steps are designed to mount with vehicle-specific brackets for a custom fit on each application. This accessory bracket kit is designed to fit specific running board or side step part numbers and certain years of the Ford F150 (see application info to verify fitment). NOTE: Running boards / side steps are not included in this package and must be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (Import) 8.8" x8.7" x2" (A-RC50DIMP)
- BUYERS PRODUCTS 18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725101)
- T-H MARINE T-H Marine ODT-1-DP Overflow Drain Tube (ODT-1-DP)
- LUVERNE Black Powder Coated Aluminum Side Steps (584078-571521)
- LUVERNE Polished Stainless Steel Stainless Steel Side Entry Steps (481032-571032)
- LUVERNE Black Powder Coated Aluminum Side Steps (584088-579922)
- LUVERNE Black Powder Coated Aluminum Side Steps (584036-570121)
- LUVERNE 08-C F250/F350 CREW CAB SB W2W GRIP STEP BRACKET KIT (400829)
- LUVERNE 15-C F150 REGULAR CAB-BRACKETS ONLY (401521)
- WESTIN Premier Oval Nerf Step Bar Mount Kit (22-1345)
- Luverne Automotive Exterior Accessories