Shop All Bumper Guides
Luverne
20" Universal Rubber Bumper Strips (2-Pack)
Mfr # 2090616-2
Zoro # G7269080
product price: $36.25
/pk 2, $18.13/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.000
- Overall Length 20.000
- Weight 3.000
- Height 2.000
- Overall Width 4.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 2090616-2
- Zoro # G7269080
- UPC # 40236443943
- Country of Origin United States
- Category Bumper Guides
Dimensions
Overall Height | 2.000 |
Overall Length | 20.000 |
Height | 2.000 |
Overall Width | 4.500 |
Length | 20.000 |
Width | 4.500 |
Details
Weight | 3.000 |
Description
LUVERNE rear rubber bumper protectors are ideal for work vans, delivery vans, trailers and commercial trucks that frequently back into loading areas or work spaces. The 2-1/8-inch x 1-7/8-inch x 20-inch long rubber bumper strips help protect the vehicle's rear bumper, rear step, sides or even the front bumper. They are intended to be universal rubber bumper guards, featuring three pre-drilled holes to accept 1/4-inch hardware. Mounting hardware is not included with this package, and drilling into the attachment surface may be required for proper installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 x 1-1/4" Zinc Plated Steel Welded Rings 8PK (60226)
- ILC Replacement For Ac Delco, 3211822 Alternator (321-1822 ALTERNATOR)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- BUYERS PRODUCTS Galvanized Mounting Bracket For Portable Beacon Lights SL475A/SL475R (3029961)
- LUVERNE 10" Universal Rubber Bumper Strips (3-Pack) (2090615-3)
- LUVERNE Impact Rear Bumper Step with Fixed Brackets Ford Transit-150, 250, 350 (415358-571512)
- SMITTYBILT 8706 WRANGLER YJ/TJ/LJ XRC REAR TIRE CARRIER BUMPER; BLACK TEXTURED (76653)
- WESTIN MAX Winch Tray Face Plate (46-70060)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- RANCH HAND 15-C SIERRA 2500/3500 HD SUMMIT FRONT BUMPER (FSG151BL1)
- SPEC-D TUNING 05-08 DODGE CHARGER POLYURETHANE FRONT LIP (LPF-CHG05-ABS)
- Luverne Bumper Guides