Shop All Bumper Guides
Luverne
20" Universal Rubber Bumper Strip
Mfr # 2090616
Zoro # G7268365
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.000
- Length 20.000
- Weight 1.500
- Width 2.500
- Overall Length 20.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 2090616
- Zoro # G7268365
- UPC # 40236443936
- Country of Origin China
- Category Bumper Guides
Dimensions
Overall Height | 2.000 |
Length | 20.000 |
Width | 2.500 |
Overall Length | 20.000 |
Height | 2.000 |
Overall Width | 2.500 |
Details
Weight | 1.500 |
Description
The LUVERNE rear rubber bumper protector is ideal for work vans, delivery vans, trailers and commercial trucks that frequently back into loading areas or work spaces. The 2-1/8-inch x 1-7/8-inch x 20-inch long rubber bumper strip helps protect the vehicle's rear bumper, rear step, sides or even the front bumper. It is intended to be a universal rubber bumper guard, featuring three pre-drilled holes to accept 1/4-inch hardware. Mounting hardware is not included with this piece, and drilling into the attachment surface may be required for proper installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE 25211241B Flex Corrugated Hardwall Exhaust Hose; 1-1/2" x 12.5Ft (25211241B)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- SLIME Dial Tire Pressure Gauge, 5 to 60 psi (20048T)
- LUVERNE 10" Universal Rubber Bumper Strips (3-Pack) (2090615-3)
- LUVERNE 20" Universal Rubber Bumper Strips (2-Pack) (2090616-2)
- LUVERNE Impact Rear Bumper Step with Fixed Brackets Ford Transit-150, 250, 350 (415358-571512)
- SPEC-D TUNING All All All Universal Front Bumper Lip Glossy Black With Red Trim (LPF-U005GB-RD-PQ)
- FAB FOURS 19-C SILVERADO 1500 MATRIX FRONT W/ PRE-RUNNER GUARD (CS19-X4052-1)
- FAB FOURS 07-18 WRANGLER JK STUBBY BUMPER WITH PRE RUNNER GUARD MATTE BLACK (JK07-B1952-1)
- BOOKAZINE Large Dock Corner Bumper (TI3714008)
- Luverne Bumper Guides