Shop All Grille & Bumper Guards
This Product is Discontinued
Luverne
2" Black Powder Coated Steel Grille Guard (Discontinued)
Mfr # 321723-321722
Zoro # G0310674
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Diameter 2"
- Finish Black Powder Coated
- Category Type Grille Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 321723-321722
- Zoro # G0310674
- UPC # 040236437072
- Country of Origin China
- Category Grille & Bumper Guards
Dimensions
Diameter | 2" |
Details
Item | Grille Guard |
Material | Steel |
Finish | Black Powder Coated |
Category Type | Grille Guard |
Description
LUVERNE 321723-321722 Prowler Max Black Steel Brush Guard with Built-in Step (2 Inch Tubular Black Powder-Coated Steel) - Grille Guards for Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.