Shop All Bumper Guides
Luverne
10" Universal Rubber Bumper Strips (3-Pack)
Mfr # 2090615-3
Zoro # G7268855
product price: $28.49
/pk 3, $9.50/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.500
- Length 20.000
- Overall Height 2.000
- Height 2.000
- Weight 3.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luverne
- MFR # 2090615-3
- Zoro # G7268855
- UPC # 40236443929
- Country of Origin United States
- Category Bumper Guides
Dimensions
Overall Width | 4.500 |
Length | 20.000 |
Overall Height | 2.000 |
Height | 2.000 |
Width | 4.500 |
Overall Length | 20.000 |
Details
Weight | 3.000 |
Description
LUVERNE rear rubber bumper protectors are ideal for work vans, delivery vans, trailers and commercial trucks that frequently back into loading areas or work spaces. The 2-1/8-inch x 1-7/8-inch x 10-inch long rubber bumper strips help protect the vehicle's rear bumper, rear step, sides or even the front bumper. They are intended to be used on the LUVERNE Impact shock-absorbing bumper step, but they can also be used as universal rubber bumper guards. They feature two pre-drilled holes to accept 1/4-inch hardware. Mounting hardware is not included with this package, and drilling into the attachment surface may be required for proper installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Indl Hydraulic Applications, A06A25G (A06A25G)
- ESCO/EQUIPMENT SUPPLY CO Jack Plate, 18" x 18" x 1" (10752)
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- MOOG Hub Assembly, 513263 (513263)
- LUVERNE Impact Rear Bumper Step with Fixed Brackets Ford Transit-150, 250, 350 (415358-571512)
- LUVERNE 20" Universal Rubber Bumper Strips (2-Pack) (2090616-2)
- WESTIN HDX Bandit Front Bumper (58-31105)
- GEARED2GOLF Rear Bumper without Strip Holes for 1981-1987 Chevy & Pickup Fleetside, Chrome (GE2143903)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- FAB FOURS 18-C WRANGLER JL REAR BUMPER W/PRE-DRILLED SENSOR HOLES (JL18-Y1851-1)
- STEELCRAFT AUTOMOTIVE 10-18 RAM 2500/3500/09-18 RAM 1500/19-C RAM 1500 CLASSIC FORTIS REAR B (76-22260)
- Luverne Automotive Exterior Accessories