Lutz Tools

Utility Knife Utility, 1 1/2 in L


product price: $6.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Blades Included 1
  • Tether Capable Tether Ready
  • Handle Material Metal
  • Overall Thickness 1 1/2 in
  • Features Zinc Retractor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 1 1/2 in
Overall Length 1 1/2 in

Details

Number of Blades Included 1
Tether Capable Tether Ready
Handle Material Metal
Overall Thickness 1 1/2 in
Item Utility Knife
Features Zinc Retractor
Stores (1) Blade
Handle Color Black
Blade Operation Retractable
Application General Purpose
Handle Type Straight
Position 1
Blade Type Utility
Blade Change Slide
Blade Material Steel
Tether Style Tether Ready
Blade Change Method Slide
Tether Ready Tether Ready
Blade Positions 1

Description

Utility Knife, Application General Purpose, Blade Change Method Slide, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.