Shop All Wall Switches
Lutron
Wireless RF Switch, 120 to 277VAC, Ivory
Mfr # PD-5S-DV-IV
Zoro # G7591893
original price:
$144.63
43% off
new price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Switch
- Color Ivory
- Voltage AC 120 to 277
- Switch Function Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PD-5S-DV-IV
- Zoro # G7591893
- UPC # 784276072342
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Depth | 0.31 in |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Description
Wireless Wall Switch, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 3A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent), 600VA (MLV), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- LUTRON Wall Switch, 1-Pole, On/Off, White (MA-AS-WH)
- LUTRON Diva Fan/Light Switch (DVFSQ-LFH-WH)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- LUTRON Occupancy Sensor Lrg Iv (MS-OPS5MH-IV)
- ZORO SELECT Wall Switch, 20A, Ivory, 2-Pole Type, Toggle (4902BI)
- Lutron Wall Switches