Shop All Dimmer Switches
Lutron
Wireless Remote Control, 3 Buttons, Ivory
Mfr # PJ2-3B-GIV-L01
Zoro # G7609077
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
- Includes CR2032 Battery
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Number of Gangs 1
- Color - Motion Sensing and Dimming Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # PJ2-3B-GIV-L01
- Zoro # G7609077
- UPC # 784276067423
- Country of Origin Multiple
- Category Dimmer Switches
Dimensions
Overall Depth | 0.33 in |
Overall Height | 2.6 in |
Overall Width | 1.28 in |
Description
Wireless Remote Control, Number of Buttons 3, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function No, Includes CR2032 Battery, Standards Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified, Overall Depth 0.33 in, Overall Height 2.6 in, Overall Width 1.28 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SUPERIOR ELECTRIC 1-to-4 Power Cord Splitter Cable - 18 Inches - Black (SE1542)
- LUTRON Dimm Switch 1Pole Lt Alm (MACL-153MH-LA)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- LUTRON Dimmer, Maestro, CFL/LED, Brown (MACL-153M-BR)
- Lutron Lighting Controls