Shop All Dimmer Switches
Lutron
Wireless Remote Control, 2 Buttons, Ivory
Mfr # PJ2-2BRL-GIV-L01
Zoro # G7631513
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
- Includes CR2032 Battery
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Number of Gangs 1
- Color - Motion Sensing and Dimming Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PJ2-2BRL-GIV-L01
- Zoro # G7631513
- UPC # 784276067331
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Height | 2.6 in |
Overall Width | 1.28 in |
Overall Depth | 0.33 in |
Description
Wireless Remote Control, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function Yes, Includes CR2032 Battery, Standards Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified, Overall Depth 0.33 in, Overall Height 2.6 in, Overall Width 1.28 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- HALEX 3/4 IN RIGID OFFSET NIPPLE EACH (90402)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- YHIOR RRKWV White Rotary Replacement Dimmer Knob (YH579669)
- Lutron Lighting Controls