Shop All Dimmer Switches
Lutron
Wireless Remote Control, 2 Buttons, Ivory
Mfr # PJ2-2B-GIV-L01
Zoro # G7476971
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
- Includes CR2032 Battery
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Number of Gangs 1
- Color - Motion Sensing and Dimming Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PJ2-2B-GIV-L01
- Zoro # G7476971
- UPC # 784276067195
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Depth | 0.33 in |
Overall Height | 2.6 in |
Overall Width | 1.28 in |
Description
Wireless Remote Control, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function No, Includes CR2032 Battery, Standards Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified, Overall Depth 0.33 in, Overall Height 2.6 in, Overall Width 1.28 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF0230N)
- ABB Cover Pvc Blank (5133362B)
- LUTRON Vacancy Dimmer Snsr, Wall, Black (MS-Z101-V-BL)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-4PS-BL)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- Lutron Lighting Controls