Shop All Dimmer Switches
This Product is Discontinued
Lutron
Wireless Lighting Dimmer, Rocker, 6A (Discontinued)
Mfr # MRF2-F6AN-DV-WH
Zoro # G1625242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology 3-Wire Fluorescent, LED
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
- Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MRF2-F6AN-DV-WH
- Zoro # G1625242
- UPC # 027557792202
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Details
Item - Motion Sensing and Dimming | Wireless Lighting Dimmer |
Lighting Technology | 3-Wire Fluorescent, LED |
Includes | Wire Nuts |
Communication Method - Motion Sensing and Dimming | Wireless RF, 434.0 MHz |
Switch Type - Motion Sensing and Dimming | 1-Pole, Multilocation |
Number of Gangs | 1 |
Operating Voltage - Motion Sensing and Dimming | 120 to 277V AC |
Max. Capacity @ 120VAC | 20 Fluorescent Ballasts or 6 A |
Max. Capacity @ 277VAC | 20 Fluorescent Ballasts or 6 A |
Color - Motion Sensing and Dimming | White |
Ballast Type - Light Dimming | 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver |
Standards | UL 1472/CSA C22.2 184.1 |
Wall Plate | Not included |
Lamp Type | Fluorescent |
Item | Wireless Lighting Dimmer |
Style | Rocker |
Description/Special Features | Double Tap for Full On, Maestro Family, Press Hold and Release for Delayed Fade-to-Off, Tap On to Favorite Level/Off |
Max. Capacity | 6A |
Communication Method | 900 MHz RF |
Range | 100 ft. Line of Sight or 30 ft. Through Walls |
Color | White |
Switch Type | Single Pole |
Installation Location - Motion Sensor | Wall Switch Box |
Description
Wireless Lighting Dimmer, Lighting Technology 3-Wire Fluorescent, LED, Switch Type Single Pole, Color White, Number of Gangs 1, Includes Wire Nuts, Standards UL 1472/CSA C22.2 184.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.