Lutron

Wireless Lighting Dimmer, Rocker, 600W/5A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dimmer Switches

Key Features

  • Includes Wire Nuts
  • Lighting Technology Halogen, Incandescent
  • Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
  • Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
  • Number of Gangs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4.69 in
Overall Width 1.19 in
Overall Depth 2.94 in

Description

Wireless Lighting Dimmer, Number of Buttons 3, Sensor Operation Not Applicable, Lighting Technology Halogen, Incandescent, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 600W (Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color Ivory, Nightlight No, Dimming Type Full Continuous Dimming, Includes Dimming Switch Dimming Switch Included, Includes Wall Plate Wall Plate Not Included, Series Maestro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products