Shop All Dimmer Switches
Lutron
Wireless Control, Nightlight, 3Bttns, Ivory
Mfr # PJN-3BRL-GIV-L01
Zoro # G7553147
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
- Includes CR2032 Battery
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Number of Gangs 1
- Color - Motion Sensing and Dimming Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PJN-3BRL-GIV-L01
- Zoro # G7553147
- UPC # 784276068123
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 1.3 in |
Overall Depth | 0.31 in |
Overall Height | 2.6 in |
Description
Wireless Control with Nightlight, Number of Buttons 3, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function Yes, Includes CR2032 Battery, Standards COFETEL Certified, FCC Approved, IC Certified, ISO 9001:2008, SUTEL Certified, Overall Depth 0.31 in, Overall Height 2.6 in, Overall Width 1.3 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron, Manufacturer Warranty 1 yr Limited
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- LUTRON Cfl/Led Preset Dimmer Iv (SCL-153PH-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Taupe (SC-4PS-TP)
- LUTRON Dimmer, Maestro, CFL/LED, Midnight (MACL-153M-MN)
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- PHILIPS Hue White Wireless Dimmer Switch w/Remote Control 1 pk (562777)
- Lutron Dimmer Switches