Shop All Vacancy Sensors
Lutron
Vacancy Sensor, PIR, 900 sq ft, White
Mfr # MSCL-VP153M-WH
Zoro # G5234686
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MSCL-VP153M-WH
- Zoro # G5234686
- UPC # 784276055116
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Maximum Mounting Height | 4 ft |
Overall Height | 4.69 in |
Description
Vacancy Sensor, Number of Buttons 3, Sensor Operation Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Step Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- LUTRON Sensor Vacancy 1P Man 250W Wht (MS-VPS2H-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS2-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MSCL-VP153M-IV)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS2-IV)
- Lutron Vacancy Sensors