Shop All Vacancy Sensors
Lutron
Vacancy Sensor, PIR, 900 sq ft, Ivory
Mfr # MSCL-VP153M-IV
Zoro # G5234661
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MSCL-VP153M-IV
- Zoro # G5234661
- UPC # 784276054966
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Maximum Mounting Height | 4 ft |
Description
Vacancy Sensor, Number of Buttons 3, Sensor Operation Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Step Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-240A)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MSCL-VP153M-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS2-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS2-IV)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001NW)
- Lutron Vacancy Sensors