Shop All Dimmer Switches
Lutron
Vacancy Dimmer Snsr, Wall, Almond
Mfr # MS-Z101-V-AL
Zoro # G9753782
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 0 to 10V DC Dimming Ballasts
- Lighting Technology Fluorescent, LED
- Includes Yellow Jumper Wire
- Communication Method - Motion Sensing and Dimming Hard Wired
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MS-Z101-V-AL
- Zoro # G9753782
- UPC # 784276100168
- Country of Origin China
- Category Dimmer Switches
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Maximum Mounting Height | 4 ft |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Overall Height | 4.69 in |
Description
Vacancy Dimmer Sensor, Number of Buttons 3, Sensor Operation Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Almond, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 4X (HF322S)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- LUTRON Lutron Electronics SCL-153PH-LA Skylark Cfl-Led Dimmer Sp And 3W La (6870430)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- COOPER WIRING SUL06P-W -KB-L PRESET WHITE ALL DIMMER CLAMSHE (SAL06P-W -K)
- Lutron Lighting Controls