Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, White
Mfr # FG-3-WH
Zoro # G3740672
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Finish Gloss
- Size 4.60"H x 6.48"W
- Number and Style of Openings 3 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # FG-3-WH
- Zoro # G3740672
- UPC # 027557554350
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 6.48"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 3 |
Color | White |
Finish | Gloss |
Number and Style of Openings | 3 small |
Description
Wall Plates,Fassada,3-Gang,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- HONEYWELL Straight Actuating Key (GKZ51M)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Almond (FG-1-AL)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- AMERELLE WALLPLATE OAK 1GNG BLANK (901B)
- Lutron Lighting Controls