Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black
Mfr # FG-3-BL
Zoro # G3740447
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Black
- Finish Gloss
- Size 4.60"H x 6.48"W
- Number and Style of Openings 3 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # FG-3-BL
- Zoro # G3740447
- UPC # 027557554329
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 6.48"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 3 |
Color | Black |
Finish | Gloss |
Number and Style of Openings | 3 small |
Description
Wall Plates,Fassada,3-Gang,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe (SC-4-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- Lutron Wall Plates