Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White
Mfr # FG-2-WH
Zoro # G3740453
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Size 4.60"H x 4.67"W
- Finish Gloss
- Number and Style of Openings 2 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # FG-2-WH
- Zoro # G3740453
- UPC # 027557554305
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 4.67"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 2 |
Color | White |
Finish | Gloss |
Number and Style of Openings | 2 small |
Description
Wall Plates,Fassada,2-Gang,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- Lutron Lighting Controls