Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond
Mfr # FG-2-LA
Zoro # G3740550
original price:
$14.99
36% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Finish Gloss
- Size 4.60"H x 4.67"W
- Number and Style of Openings 2 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # FG-2-LA
- Zoro # G3740550
- UPC # 027557554299
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 4.67"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 2 |
Color | Light Almond |
Finish | Gloss |
Number and Style of Openings | 2 small |
Description
Wall Plates,Fassada,2-Gang,Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" x 2" x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007J)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Stainless Steel, Satin Finish, Stainless Steel (CW-6-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- Lutron Wall Plates