Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory
Mfr # FG-2-IV
Zoro # G3740718
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Finish Gloss
- Size 4.60"H x 4.67"W
- Number and Style of Openings 2 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # FG-2-IV
- Zoro # G3740718
- UPC # 027557554282
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 4.67"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Finish | Gloss |
Number and Style of Openings | 2 small |
Description
Wall Plates,Fassada,2-Gang,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-714 1/8 Blk 6)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White (FG-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- Lutron Lighting Controls