Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, Black
Mfr # FG-2-BL
Zoro # G3740429
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Finish Gloss
- Size 4.60"H x 4.67"W
- Number and Style of Openings 2 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # FG-2-BL
- Zoro # G3740429
- UPC # 074983712823
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 4.67"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 2 |
Color | Black |
Finish | Gloss |
Number and Style of Openings | 2 small |
Description
Wall Plates,Fassada,2-Gang,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- SUPCO Time Delay on Make (TD69)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EDS371)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Almond (CW-3-AL)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, Black (CW-5-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe (SC-4-TP)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- Lutron Wall Plates