Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Black
Mfr # FG-1-BL
Zoro # G3740611
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Finish Gloss
- Size 4.60"H x 2.86"W
- Number and Style of Openings 1 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # FG-1-BL
- Zoro # G3740611
- UPC # 074983712878
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 2.86"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 1 |
Color | Black |
Finish | Gloss |
Number and Style of Openings | 1 small |
Description
Wall Plates,Fassada,1-Gang,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White (FG-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Almond (FG-1-AL)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- Lutron Lighting Controls