Shop All Wall Plates
Lutron
Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Almond
Mfr # FG-1-AL
Zoro # G3740602
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Almond
- Finish Gloss
- Size 4.60"H x 2.86"W
- Number and Style of Openings 1 small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # FG-1-AL
- Zoro # G3740602
- UPC # 027557554213
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 2.86"W |
Details
Item | Traditional Fassada Wall Plates |
Number of Gangs | 1 |
Color | Almond |
Finish | Gloss |
Number and Style of Openings | 1 small |
Description
Wall Plates,Fassada,1-Gang,Almond
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe (SC-4-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe (SC-3-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- Lutron Wall Plates