Shop All Dimmer Switches
Lutron
TOGGLE C-L DIMMER 3-WAY
Mfr # TGCL-153PH-WH
Zoro # G3895006
$26.79
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
- Brand Lutron
- MFR # TGCL-153PH-WH
- Zoro # G3895006
- UPC # 27557811491
- Country of Origin China
- Category Dimmer Switches
Description
The Toggler LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150 watt of dimmable LED/CFL or 600 watt of incandescent/halogen allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips Cree GE EcoSmart and Lighting Science. The Toggler dimmer features a toggle switch to turn your lights off or on returning the lights to your favorite level. Adjust your light to any activity using the discreet slide control next to the switch.
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
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- LUTRON Lighting Dimmer, Decora Rocker, Lgt Almond (DVCL-253P-LA)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- LUTRON Dimm Switch 1Pole Lt Alm (MACL-153MH-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- Lutron Lighting Controls