Shop All Home & Office Phones
Lutron
Telephone Jack, Single, Hot
Mfr # SC-PJ-HT
Zoro # G3737671
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hot
- Features Coordinates with Satin Colors decorator-style dimmers and switches, Installs easily - just like a standard phone jack, No visible mounting hardware, Precise color consistency
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-PJ-HT
- Zoro # G3737671
- UPC # 00027557495097
- Country of Origin United States
- Category Home & Office Phones
Details
Item | Telephone Jack,Single,Hot |
Color | Hot |
Features | Coordinates with Satin Colors decorator-style dimmers and switches, Installs easily - just like a standard phone jack, No visible mounting hardware, Precise color consistency |
Product Type | Faceplate |
Description
Telephone Jack,Single,Hot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Potter PFC-4410RC Control Panel (ML18-1221141322)
- EGO Backpack Harness (BHX1001)
- LUTRON Telephone Jack, Single, Ivory (CA-PJ-IV)
- LUTRON Telephone Jack, Single, Midnight (SC-PJ-MN)
- LUTRON Telephone Jack, Single, Light Almond (CA-PJ-LA)
- LUTRON Telephone Jack, Single, Palladium (SC-PJ-PD)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- LUTRON Telephone Jack, Single, Brown (CA-PJ-BR)
- ABACUS Wall Phone with msg Light - Ash (AB568728)
- Lutron Home & Office Phones