Shop All Wall Switch Timers
Lutron
SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins
Mfr # MA-T51MN-WH
Zoro # G3124213
original price:
$53.49
8% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 5 min
- Max. Time Setting 60 min
- Voltage 120V AC
- Watts 600
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MA-T51MN-WH
- Zoro # G3124213
- UPC # 027557290845
- Country of Origin Mexico
- Category Wall Switch Timers
Dimensions
Width | 2 7/8 in |
Depth | 1 3/4 in |
Length | 4 9/16 in |
Length (Straight Wireway) | 4 9/16 in |
Details
Item | Countdown Timer |
Min. Time Setting | 5 min |
Max. Time Setting | 60 min |
Voltage | 120V AC |
Watts | 600 |
Max. On/Off Cycles | 1 |
Color | White |
Style | Wall Switch |
Switch Type | Multi-Location |
Standards | UL/CSA |
Type of Switch | Electronic |
Number of Poles | 1 |
Amps | 5 (3A Fan Load) |
Number of Gangs | 1 |
Features | Multiple Location, Neutral Required, Timer Has LEDs That Indicate Time Remaining Before Turn-off |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 600, Amps 5 (3A Fan Load), Multi-Location, Type of Switch Electronic, Color White, Length 4 9/16 in, Width 2 7/8 in, Style Wall Switch, Depth 1 3/4 in, Number of Gangs 1, Features Multiple Location, Neutral Required, Timer Has LEDs That Indicate Time Remaining Before Turn-off, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- ILSCO Copper Neutral Bar Connector, Conductor (NBCE-0615-2-EC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- LUTRON COUNTDOWN TIMER WT 150W (MA-T51MNH-WH)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-IV)
- INTERMATIC Mech Timr Swtch Raintght (T101RD89)
- TORK In-Wall Timer, Digital Countdown, 120V (D1060MW)
- PRIME In Wall Timer Digitl Wht (TNIWP-RC)
- WOODS Timer Wall 8Hour Countdown Wht (59013)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- Lutron Timers