Shop All Dimmer Switches
Lutron
Switches, Mechanical, Gen Purpose, Snow
Mfr # SC-1PS-SW
Zoro # G3738922
original price:
$18.20
12% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Snow
- Number of control switches One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-1PS-SW
- Zoro # G3738922
- UPC # 027557508452
- Country of Origin Korea, Republic of
- Category Dimmer Switches
Details
Item | Switches,Mechanical,Gen Purpose,Snow |
Color | Snow |
Number of control switches | One |
Description
Switches,Mechanical,Gen Purpose,Snow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BW1)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- LUTRON Cfl/Led Preset Dimmer La (SCL-153PH-LA)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-3PS-BL)
- LUTRON Dimmer, Maestro, CFL/LED, Light Almond (MACL-153M-LA)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- Lutron Lighting Controls