Shop All Dimmer Switches
Lutron
Switches, Mechanical, Gen Purpose, Ivory
Mfr # CA-1PS-IV
Zoro # G3738931
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory (IV)
- Application Type Single-Pole
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Maximum Wattage 15 Amps
- Bulb Compatibility All Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # CA-1PS-IV
- Zoro # G3738931
- UPC # 784276016094
- Country of Origin Korea, Republic of
- Category Dimmer Switches
Details
Item | Switches,Mechanical,Gen Purpose,Ivory |
Color | Ivory (IV) |
Application Type | Single-Pole |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Maximum Wattage | 15 Amps |
Bulb Compatibility | All Lighting |
Description
Switches,Mechanical,Gen Purpose,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4" (TEP4UL12)
- LINEMASTER Airval - Classic (3E-20V2-S)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-3PS-GR)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Taupe (SC-4PS-TP)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 600W (NT-600-WH)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- Lutron Dimmer Switches