Shop All Dimmer Switches
Lutron
Switches, Mechanical, Gen Purpose, Brown
Mfr # CA-3PS-BR
Zoro # G3739309
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown (BR)
- Application Type 3-Way
- Maximum Wattage 15 Amps
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Bulb Compatibility All Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CA-3PS-BR
- Zoro # G3739309
- UPC # 784276016193
- Country of Origin Korea, Republic of
- Category Dimmer Switches
Details
Item | Switches,Mechanical,Gen Purpose,Brown |
Color | Brown (BR) |
Application Type | 3-Way |
Maximum Wattage | 15 Amps |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Bulb Compatibility | All Lighting |
Description
Switches,Mechanical,Gen Purpose,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HI)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 15A, 600V AC (OTS15)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 80A, 600V AC, Non-Indicating (A6T80)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-4PS-BR)
- LUTRON Dimmer, Maestro, CFL/LED, Taupe (MACL-153M-TP)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, White (AY-10PH-WH)
- LUTRON Lighting Dimmer, 1500 W Cap @120VAC, Ivory (NT-1500-IV)
- Lutron Lighting Controls