Shop All Dimmer Switches
Lutron
Switches, Mechanical, Gen Purpose, Black
Mfr # CA-1PS-BL
Zoro # G3738968
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black (BL)
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Bulb Compatibility All Lighting
- Application Type Single-Pole
- Maximum Wattage 15 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CA-1PS-BL
- Zoro # G3738968
- UPC # 784276016032
- Country of Origin Korea, Republic of
- Category Dimmer Switches
Details
Item | Switches,Mechanical,Gen Purpose,Black |
Color | Black (BL) |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Bulb Compatibility | All Lighting |
Application Type | Single-Pole |
Maximum Wattage | 15 Amps |
Description
Switches,Mechanical,Gen Purpose,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- Lutron Dimmer Switches