Shop All Dimmer Switches
Lutron
Switches, Mechanical, Gen Purpose, Almond
Mfr # CA-3PS-AL
Zoro # G3739141
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond (AL)
- Bulb Compatibility All Lighting
- Maximum Wattage 15 Amps
- Application Type 3-Way
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # CA-3PS-AL
- Zoro # G3739141
- UPC # 784276016155
- Country of Origin Korea, Republic of
- Category Dimmer Switches
Details
Item | Switches,Mechanical,Gen Purpose,Almond |
Color | Almond (AL) |
Bulb Compatibility | All Lighting |
Maximum Wattage | 15 Amps |
Application Type | 3-Way |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Description
Switches,Mechanical,Gen Purpose,Almond
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- OPTO 22 3-32V-DC SOLID STATE RELAY (120D25)
- LUTRON Dimmers, Diva, CFL/LED, Hot (DVSCCL-253P-HT)
- LUTRON Switches, Mechanical, Gen Purpose, Hot (SC-1PS-HT)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- LUTRON Lighting Dimmer, Plug-In, 120V, White (PD-3PCL-WH)
- LUTRON Lght Dmr, Switch Only, 120V AC, L Almd (PD-6WCL-LA)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- Lutron Dimmer Switches