Shop All Dimmer Switches
Lutron
Switches, Mechanical, Gen Purpose, Almond
Mfr # CA-1PS-AL
Zoro # G3738913
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond (AL)
- Maximum Wattage 15 Amps
- Application Type Single-Pole
- Bulb Compatibility All Lighting
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # CA-1PS-AL
- Zoro # G3738913
- UPC # 784276016018
- Country of Origin Korea, Republic of
- Category Dimmer Switches
Details
Item | Switches,Mechanical,Gen Purpose,Almond |
Color | Almond (AL) |
Maximum Wattage | 15 Amps |
Application Type | Single-Pole |
Bulb Compatibility | All Lighting |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Description
Switches,Mechanical,Gen Purpose,Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- LUTRON Lutron P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (192209)
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- LUTRON DIMM SWITCH 1 POLE IVORY (MACL-153MH-IV)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- Lutron Dimmer Switches