Shop All Wall Switch Timers
Lutron
Switch, Tap, 120V, 600W, Timer 5-60 Mins
Mfr # MA-T51-WH
Zoro # G2704143
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Time Setting 60 min
- Min. Time Setting 5 min
- Max. On/Off Cycles 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MA-T51-WH
- Zoro # G2704143
- UPC # 027557290265
- Country of Origin Mexico
- Category Wall Switch Timers
Dimensions
Length | 4 9/16 in |
Width | 2 7/8 in |
Depth | 1 3/4 in |
Length (Straight Wireway) | 4 9/16 in |
Details
Item | Countdown Timer |
Voltage | 120V AC |
Max. Time Setting | 60 min |
Min. Time Setting | 5 min |
Max. On/Off Cycles | 1 |
Color | White |
Watts | 600 |
Style | Wall Switch |
Amps | 5 (3A Fan Load) |
Number of Gangs | 1 |
Type of Switch | Electronic |
Number of Poles | 1 |
Switch Type | 1-Pole |
Standards | UL/CSA |
Features | Timer Has LEDs That Indicate Time Remaining Before Turn-off |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 600, Amps 5 (3A Fan Load), 1-Pole, Type of Switch Electronic, Color White, Length 4 9/16 in, Width 2 7/8 in, Style Wall Switch, Depth 1 3/4 in, Number of Gangs 1, Features Timer Has LEDs That Indicate Time Remaining Before Turn-off, Standards UL/CSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-IV)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- LUTRON COUNTDOWN TIMER WT 150W (MA-T51MNH-WH)
- JASCO myTouchSmart Simple Set In-Wall Digital Timer (26893-P1)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600LAC)
- PRIME In Wall Indr Mech Timer (TNIW24-RC)
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- Lutron Wall Switch Timers