Shop All Wall Switch Timers
This Product is Discontinued
Lutron
Switch, Tap, 120V, 600W, Timer 5-60 Mins (Discontinued)
Mfr # MA-T51-IV
Zoro # G0458787
This Product is Discontinued
Key Features
- Min. Time Setting 5 min
- Max. Time Setting 60 min
- Voltage 120V AC
- Watts 600
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MA-T51-IV
- Zoro # G0458787
- UPC # 027557290289
- Country of Origin Multiple
- Category Wall Switch Timers
Dimensions
Length | 4 9/16 in |
Depth | 1 3/4 in |
Width | 2 7/8 in |
Length (Straight Wireway) | 4 9/16 in |
Details
Item | Countdown Timer |
Min. Time Setting | 5 min |
Max. Time Setting | 60 min |
Voltage | 120V AC |
Watts | 600 |
Max. On/Off Cycles | 1 |
Color | Ivory |
Standards | UL/CSA |
Amps | 5 (3A Fan Load) |
Switch Type | 1-Pole |
Type of Switch | Electronic |
Number of Poles | 1 |
Number of Gangs | 1 |
Style | Wall Switch |
Features | Timer Has LEDs That Indicate Time Remaining Before Turn-off |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 600, Amps 5 (3A Fan Load), 1-Pole, Type of Switch Electronic, Color Ivory, Length 4 9/16 in, Width 2 7/8 in, Style Wall Switch, Depth 1 3/4 in, Number of Gangs 1, Features Timer Has LEDs That Indicate Time Remaining Before Turn-off, Standards UL/CSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.