Shop All Dimmer Switches
Lutron
Smart Switch Remote Kit, White
Mfr # P-PKG1WS-WH
Zoro # G203076137
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Includes Pico Remote, Switch, Wall Plate, Wall Plate Bracket
- Communication Method - Motion Sensing and Dimming Wireless RF
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Color - Motion Sensing and Dimming White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # P-PKG1WS-WH
- Zoro # G203076137
- UPC # 784276806473
- Country of Origin Multiple
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Wireless Wall Switch |
Lighting Technology | Fluorescent, Halogen, Incandescent, LED |
Includes | Pico Remote, Switch, Wall Plate, Wall Plate Bracket |
Communication Method - Motion Sensing and Dimming | Wireless RF |
Switch Type - Motion Sensing and Dimming | 1-Pole, 3-Way |
Color - Motion Sensing and Dimming | White |
Wall Plate | Included |
Description/Special Features | Caséta Smart Motion Sensor |
Communication Method | Wireless |
Item | In-Wall 3-Way Smart Switch Kit |
Color | White |
Installation Location - Motion Sensor | Wall Switch Box |
Product Type | Smart Switch Remote Kit |
Includes Wall Plate | Wall Plate Included |
Compatible with Brand | Lutron |
Compatible with Manufacturer Model Number | CW-1-WH, PD-5ANS-WH, PICO-WBX-ADAPT, PJ2-2B-WH-L01 |
For Use with Mfr. Model Number | CW-1-WH, PD-5ANS-WH, PICO-WBX-ADAPT, PJ2-2B-WH-L01 |
For Use With Mfr. Model Number | CW-1-WH, PD-5ANS-WH, PICO-WBX-ADAPT, PJ2-2B-WH-L01 |
Description
In-Wall 3-Way Smart Switch Kit, Product Type Smart Switch Remote Kit, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Color White, Includes Pico Remote, Switch, Wall Plate, Wall Plate Bracket, Includes Wall Plate Wall Plate Included, Compatible with Brand Lutron, Compatible with Grainger Part Number 174P93, 32JA47, Compatible with Manufacturer Model Number CW-1-WH, PD-5ANS-WH, PICO-WBX-ADAPT, PJ2-2B-WH-L01, Communication Method Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3SR)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EDX)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- LUTRON Lutron P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (192209)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- Lutron Lighting Controls