Shop All Sensor Accessories
Lutron
Smart Bridge, Plug-In, White
Mfr # L-BDG2-WH
Zoro # G9753895
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Operating Voltage - Motion Sensing and Dimming 5 V DC
- Color - Motion Sensing and Dimming White
- For Use With Caseta(TM) Wireless Dimmers, Plug-In Dimmers and Switches, Pico Remote Controls, Wireless Shades
- Number of Buttons 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # L-BDG2-WH
- Zoro # G9753895
- UPC # 784276099332
- Country of Origin Multiple
- Category Sensor Accessories
Dimensions
Overall Height | 2.75 in |
Overall Width | 1.19 in |
Overall Depth | 2.75 in |
Details
Item - Motion Sensing and Dimming | Control Unit |
Item | Smart Bridge |
Communication Method - Motion Sensing and Dimming | Wireless RF, 431.0 to 437.0 MHz |
Operating Voltage - Motion Sensing and Dimming | 5 V DC |
Color - Motion Sensing and Dimming | White |
For Use With | Caseta(TM) Wireless Dimmers, Plug-In Dimmers and Switches, Pico Remote Controls, Wireless Shades |
Number of Buttons | 0 |
Operating Temp. | 32 Degrees to 104 Degrees F |
Installation Type | Plug-In |
Standards | COFETEL Certified, cULus Listed, FCC Approved, IC Certified |
Includes | 5V 1000 mA Adapter and Ethernet Cable |
Color | White |
Compatible with Series | Lutron Caseta Wireless System |
Product Type | Smart Bridge |
Use With - Motion Sensing and Dimming | Lutron Caseta Wireless System |
Description/Special Features | Allows for Setup, Control and Monitoring of Caseta(TM) Wireless Devices and Lutron(R) Wireless Shades From A Smartphone or Tablet Using The Lutron(R) App |
Description
Smart Bridge, Product Type Smart Bridge, Color White, Compatible with Series Lutron Caseta Wireless System, Includes 5V 1000 mA Adapter and Ethernet Cable, Standards COFETEL Certified, cULus Listed, FCC Approved, IC Certified, Overall Depth 2.75 in, Overall Height 2.75 in, Overall Width 1.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- Lutron Sensor Accessories