Shop All Dimmer Switches
Lutron
Smart 3-Way Dimmer Kit, White
Mfr # P-DIM-3WAY-WH
Zoro # G703448847
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Includes Dimmer, Pico Remote, Wall Plate, Wall Plate Bracket
- Communication Method - Motion Sensing and Dimming Wireless RF
- Switch Type - Motion Sensing and Dimming 3-Way
- Color - Motion Sensing and Dimming White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # P-DIM-3WAY-WH
- Zoro # G703448847
- UPC # 784276806435
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Lighting Technology | Fluorescent, Halogen, Incandescent, LED |
Includes | Dimmer, Pico Remote, Wall Plate, Wall Plate Bracket |
Communication Method - Motion Sensing and Dimming | Wireless RF |
Switch Type - Motion Sensing and Dimming | 3-Way |
Color - Motion Sensing and Dimming | White |
Color | White |
Description/Special Features | Smart Bridge for More Functionality/System Expansion, Caséta Smart Motion Sensor, Add A Point of Control In 15 min |
Communication Method | Wireless |
Item | In-Wall 3-Way Smart Dimmer Switch Kit |
Wall Plate | Included |
Installation Location - Motion Sensor | Wall |
Product Type | Smart Dimmer Kit |
Includes Wall Plate | Wall Plate Included |
Compatible with Brand | Lutron |
Compatible with Manufacturer Model Number | CW-1-WH, PD-6WCL-WH, PICO-WBX-ADAPT, PJ2-3BRL-WH-L01R |
Neutral Required | No |
For Use with Mfr. Model Number | CW-1-WH, PD-6WCL-WH, PICO-WBX-ADAPT, PJ2-3BRL-WH-L01R |
For Use With Mfr. Model Number | CW-1-WH, PD-6WCL-WH, PICO-WBX-ADAPT, PJ2-3BRL-WH-L01R |
Compatible Manufacturer Part Number | CW-1-WH, PD-6WCL-WH, PICO-WBX-ADAPT, PJ2-3BRL-WH-L01R |
Description
In-Wall 3-Way Smart Dimmer Switch Kit, Product Type Smart Dimmer Kit, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Color White, Includes Dimmer, Pico Remote, Wall Plate, Wall Plate Bracket, Includes Wall Plate Wall Plate Included, Compatible with Brand Lutron, Compatible with Grainger Part Number 174P93, 32JA44, 32JA47, Compatible with Manufacturer Model Number CW-1-WH, PD-6WCL-WH, PICO-WBX-ADAPT, PJ2-3BRL-WH-L01R, Communication Method Wireless, Neutral Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-3PS-BR)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, White (AY-10PH-WH)
- Lutron Lighting Controls