Shop All LED Retrofit Kits
Lutron
Retrofit Kit, TLED, 4000K, Bulb Type T8
Mfr # ELD4T8-1M40-1
Zoro # G211930957
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology TLED
- Lighting Certification DLC
- Lumens 2,182 lm
- Dimmable Yes
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T8-1M40-1
- Zoro # G211930957
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | TLED |
Lighting Certification | DLC |
Lumens | 2,182 lm |
Dimmable | Yes |
Voltage | 120/277V |
Color Temperature | 4000K |
Standards | cETLus |
Color Rendering Index | 80 |
Max. Fixture Wattage | 18 W |
LED Replacement For | 1 Lamp T8 EcoSystem |
Kit Contents | Driver, Lamp |
For Bulb Type | T8 |
Overall Bulb Shape | T |
Lumens per Watt | 116 lm/W |
Lamp Quantity | 1 |
Min. Ambient Temp. | 32 Degrees F |
Max. Ambient Temp. | 104 Degrees F |
Dimming Range | 100% to 1% |
Emergency Battery Backup | No |
Dimming Method | EcoSystem Digital Control |
Description
Retrofit Kit, Lumens 2,182 lm, Lumens Range 2,000 to 3,999 lm, Light Technology TLED, 120/277V, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 4000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Driver, Lamp, LED Replacement For 1 Lamp T8 EcoSystem, Lamp Quantity 1, Lumens per Watt 116 lm/W, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- NICOR 4 in. 700 Lumens Square LED Downlight Retrofit Kit (DLQ4-10-120-4K-WH)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- Lutron LED Retrofit Kits