Shop All LED Retrofit Kits
Lutron
Retrofit Kit, TLED, 4000K, Bulb Type T5H
Mfr # ELD4T5H-1M40-1
Zoro # G911930752
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology TLED
- Lumens 3,539 lm
- Lighting Certification DLC
- Dimmable Yes
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5H-1M40-1
- Zoro # G911930752
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | TLED |
Lumens | 3,539 lm |
Lighting Certification | DLC |
Dimmable | Yes |
Voltage | 120/277V |
Color Temperature | 4000K |
Standards | cETLus |
Color Rendering Index | 80 |
Max. Fixture Wattage | 29 W |
LED Replacement For | 1 Lamp T5HO EcoSystem |
Kit Contents | Driver, Lamp |
Min. Ambient Temp. | 32 Degrees F |
Lumens per Watt | 120 lm/W |
Emergency Battery Backup | No |
For Bulb Type | T5H |
Dimming Method | EcoSystem Digital Control |
Max. Ambient Temp. | 104 Degrees F |
Dimming Range | 100% to 1% |
Lamp Quantity | 1 |
Overall Bulb Shape | T |
Description
Retrofit Kit, Lumens 3,539 lm, Lumens Range 2,000 to 3,999 lm, Light Technology TLED, 120/277V, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5H, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 4000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Driver, Lamp, LED Replacement For 1 Lamp T5HO EcoSystem, Lamp Quantity 1, Lumens per Watt 120 lm/W, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 100 ct String Christmas Lights 16.5 ft. (MICB-GR100-CW2A)
- DORCY LED FLSHLITE BULB 40L 6V (41-1644)
- EKENA MILLWORK Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P (CM21WA2-03500)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- JESCO 6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-6002-15-3580-WH)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- Lutron LED Retrofit Kits