Shop All LED Retrofit Kits
Lutron
Retrofit Kit, TLED, 4000K, Bulb Type T5
Mfr # ELD4T5-2M40-1
Zoro # G111930743
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology TLED
- Lumens 4,505 lm
- Lighting Certification DLC
- Dimmable Yes
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5-2M40-1
- Zoro # G111930743
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | TLED |
Item | Retrofit Kit |
Lumens | 4,505 lm |
Lighting Certification | DLC |
Dimmable | Yes |
Voltage | 120/277V |
Color Temperature | 4000K |
Color Rendering Index | 80 |
Standards | cETLus |
Max. Fixture Wattage | 37 W |
LED Replacement For | 2 Lamp T5 EcoSystem |
Kit Contents | Driver, Lamp |
Emergency Battery Backup | No |
Dimming Range | 100% to 1% |
For Bulb Type | T5 |
Lumens per Watt | 121 lm/W |
Min. Ambient Temp. | 32 Degrees F |
Dimming Method | EcoSystem Digital Control |
Lamp Quantity | 2 |
Overall Bulb Shape | T |
Max. Ambient Temp. | 104 Degrees F |
Description
Retrofit Kit, Lumens 4,505 lm, Lumens Range 4,000 to 5,999 lm, Light Technology TLED, 120/277V, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 4000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Driver, Lamp, LED Replacement For 2 Lamp T5 EcoSystem, Lamp Quantity 2, Lumens per Watt 121 lm/W, Max. Ambient Temp. 104 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- SATCO 5W, Bulb, LED, 5W, A15, Medium Base, Type A, , A15, Warm White Temp. Frost, Dimmable (S8572)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- ILC Replacement for Osram Sylvania 54264 replacement light bulb lamp (54264 OSRAM SYLVANIA)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- Lutron LED Retrofit Kits