Shop All LED Retrofit Kits
Lutron
Retrofit Kit, TLED, 3500K, Bulb Type T8
Mfr # ELD4T8-2M35-1
Zoro # G811930951
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology TLED
- Lumens 4,365 lm
- Lighting Certification DLC
- Dimmable Yes
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # ELD4T8-2M35-1
- Zoro # G811930951
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | TLED |
Lumens | 4,365 lm |
Lighting Certification | DLC |
Dimmable | Yes |
Voltage | 120/277V |
Color Temperature | 3500K |
Color Rendering Index | 80 |
Standards | cETLus |
Max. Fixture Wattage | 35 W |
LED Replacement For | 2 Lamp T8 EcoSystem |
Kit Contents | Driver, Lamp |
Lamp Quantity | 2 |
Dimming Range | 100% to 1% |
Emergency Battery Backup | No |
Max. Ambient Temp. | 104 Degrees F |
Min. Ambient Temp. | 32 Degrees F |
For Bulb Type | T8 |
Dimming Method | EcoSystem Digital Control |
Overall Bulb Shape | T |
Lumens per Watt | 122 lm/W |
Description
Retrofit Kit, Lumens 4,365 lm, Lumens Range 4,000 to 5,999 lm, Light Technology TLED, 120/277V, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Driver, Lamp, LED Replacement For 2 Lamp T8 EcoSystem, Lamp Quantity 2, Lumens per Watt 122 lm/W, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- DIODE LED 100 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-W016)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- ILC Replacement for GE General Electric G.E 73790 replacement light bulb lamp (73790 GE GENERAL ELECTRIC G.E)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 4000K (RFM3T440DW)
- Lutron LED Retrofit Kits