Shop All LED Retrofit Kits
Lutron
Retrofit Kit, TLED, 3500K, Bulb Type T5
Mfr # ELD4T5-2M35-1
Zoro # G911930820
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology TLED
- Lighting Certification DLC
- Lumens 4,505 lm
- Dimmable Yes
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5-2M35-1
- Zoro # G911930820
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | TLED |
Item | Retrofit Kit |
Lighting Certification | DLC |
Lumens | 4,505 lm |
Dimmable | Yes |
Voltage | 120/277V |
Color Temperature | 3500K |
Standards | cETLus |
Color Rendering Index | 80 |
LED Replacement For | 2 Lamp T5 EcoSystem |
Max. Fixture Wattage | 37 W |
Kit Contents | Driver, Lamp |
Lumens per Watt | 121 lm/W |
Dimming Range | 100% to 1% |
Lamp Quantity | 2 |
Emergency Battery Backup | No |
Max. Ambient Temp. | 104 Degrees F |
Overall Bulb Shape | T |
Dimming Method | EcoSystem Digital Control |
Min. Ambient Temp. | 32 Degrees F |
For Bulb Type | T5 |
Description
Retrofit Kit, Lumens 4,505 lm, Lumens Range 4,000 to 5,999 lm, Light Technology TLED, 120/277V, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Driver, Lamp, LED Replacement For 2 Lamp T5 EcoSystem, Lamp Quantity 2, Lumens per Watt 121 lm/W, Max. Ambient Temp. 104 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- BULBHEAD Lizard Neck Light 1 pk (15563-8)
- KODIAK 3000 Lumen Lantern (K-KAMPER3K-4/8)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21347)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- ILC Replacement For SATCO S39742 (S39742)
- Lutron LED Retrofit Kits